3/4 in. x 20 ft. Type L Tubing
3/4 in. x 20 ft. Type L Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-88
- Application:
- Air Conditioning, Commercial, Plumbing, Refrigeration, Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 7/8 in
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- UNS C12200
- NSF Certified:
- No
- PipeTubing Size:
- 3/4 in
- Product Type:
- Copper Tube
- UL Listed:
- No