3/4 in. Seamless Schedule 40 Stainless Steel Pipe
3/4 in. Seamless Schedule 40 Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Material:
- Stainless Steel
- Material Type:
- 2205
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 40