3/4 x 1 in. Socket Weld x FPT Plastic Stainless Steel Adapter
3/4 x 1 in. Socket Weld x FPT Plastic Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-493
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- FIPT
- End Connections:
- Socket Weld x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 80
- Type:
- S835102SR