3/4 x 1/4 in. Socket 3000# Forged Steel Reducer
Part #IFSSRBA | Item #3296116 | Manufacturer Part #12402101G
$13.76
EACH
(Pricing is for 3/4 in x 1/4 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/4 in
Fitting Size 2: 1/8 in
Fitting Sizes: 3/4 in x 1/4 in
IAPMO Listed: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 3000#
UL Listed: No