3/4 x 18 in. Black Steel Nipple

Part #IBNF18  |  Item #406076  |  Manufacturer Part #NB0418

$16.79 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IBND18 | Item #406011 | Mfr. Part #NB0318

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.59 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBNF18 | Item #406076 | Mfr. Part #NB0418

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.79 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBNG18 | Item #406144 | Mfr. Part #NB0518

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.55 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBNL18 | Item #3098370 | Mfr. Part #NB0918

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.66 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBNM18 | Item #3098409 | Mfr. Part #NB1018

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.27 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBNP18 | Item #406532 | Mfr. Part #NB1118

    Call for Pricing
    Call for Pricing
    Call us for price
    $135.40 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Import

Documents

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 18 in

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 3/4 in

Schedule Class: 40

Type: IBNF18