3/4 x 2-1/2 in. Threaded Schedule 40 Domestic 316L Stainless Steel Seamless Nipple

You last purchased this on
 

3/4 x 2-1/2 in. Threaded Schedule 40 Domestic 316L Stainless Steel Seamless Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 2-1/2 in. Threaded Schedule 40 Domestic 316L Stainless Steel Seamless Nipple

  • Fast #
  • Part #DS46SNFL
  • Item #4631763
  • Manufacturer Part #6212-250
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM:
ASTM A-312, ASTM A-733
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
40
UL Listed:
No