3/4 x 20 in. #6 Domestic Grade 60 Rebar

You last purchased this on
 

3/4 x 20 in. #6 Domestic Grade 60 Rebar

This product requires certification to purchase.
You last purchased this on
 

3/4 x 20 in. #6 Domestic Grade 60 Rebar

  • Fast #
  • Part #DRBF20
  • Item #7005230
  • Manufacturer Part #DRBF20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
20 ft
Product Type:
Bar
Size:
3/4 in x 20 ft