3-1/2 in. Low Alloy Steel Mechanical Joint Accessory Pack
3-1/2 in. Low Alloy Steel Mechanical Joint Accessory Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- T-head bolts are used to fasten and hold mechanical joint connections
- Unique T-head allows bolt to fit snug in cradle and provides holding power
- Conforms to ANSI/AWWA C111/A21.11
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B1.1, ANSI B1.2
- ASME:
- ASME B1.1, ASME B1.2
- ASTM:
- ASTM A-242
- AWWA:
- AWWA C-111
- Application:
- Mechanical Joint
- Diameter:
- 3/4 in
- Ductile Iron Class:
- C111
- Length:
- 3-1/2 in
- Material:
- Low Alloy Steel
- NSF Certified:
- No
- Product Type:
- Nut, T-Head Bolt
- Thread Length:
- 3
- UL Listed:
- No
- Width:
- 1-3/4 in