• Cart

3/4 x 3/4 in. Brass Male Coupling Assembly QQACA44MG

DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

3/4 x 3/4 in. Brass Male Coupling Assembly

QQACA44MG

Fitting Sizes:

3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Compression
End Connection 2
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Height
1-33/52 in
Lead Law Compliant
Yes
Length
2-81/89 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1-3/4 in

$18.79
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS