3/4 x 3/4 x 3/8 in. Sweat x Sweat x FNPT Bronze Reducing Tee
3/4 x 3/4 x 3/8 in. Sweat x Sweat x FNPT Bronze Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Lead-free
- Silicon performance bronze® alloy
- Dezincification resistant
- NSF/ANSI/CAN-61 and 372
- ASME B16.18 design standards
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.22
- ASME:
- ASME B16.18, ASME B16.23
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- FNPT
- End Connections:
- Sweat x Sweat x FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 3/8 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No