3/4 x 3/8 in. Threaded 3000# 304L Stainless Steel Bushing

Part #IS4L3TBFC  |  Item #1321511

$6.20 EACH
(Pricing is for 3/4 in x 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #IS4L3TBBA | Item #1321479

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.77 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #IS4L3TBCA | Item #1321484

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.44 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #IS4L3TBCB | Item #4282398

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.08 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #IS4L3TBDA | Item #1321490

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.19 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #IS4L3TBDB | Item #4282969

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.19 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IS4L3TBDC | Item #4283022

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.19 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #IS4L3TBFB | Item #4288410

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.20 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #IS4L3TBFC | Item #1321511

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.20 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IS4L3TBFD | Item #4282953

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.20 /EACH

    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #IS4L3TBGB | Item #1321515

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.65 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #IS4L3TBGC | Item #1321516

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.65 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IS4L3TBGD | Item #4282249

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.65 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS4L3TBGF | Item #4284618

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.65 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #IS4L3TBHD | Item #4282831

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.52 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IS4L3TBHF | Item #688182

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.52 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IS4L3TBHG | Item #4289064

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.52 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IS4L3TBJD | Item #1321534

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IS4L3TBJF | Item #638419

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS4L3TBJG | Item #1336726

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IS4L3TBJH | Item #1424567

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IS4L3TBKD | Item #4282989

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.15 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IS4L3TBKF | Item #1321537

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.15 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS4L3TBKG | Item #4282165

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.15 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IS4L3TBKH | Item #1321539

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.15 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IS4L3TBKJ | Item #1424569

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.15 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/4 in x 3/8 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 3000#