3/4 x 48 in. MIPT Straight Schedule 80 PVC Nipple
Part #P80NF48 | Item #1119480 | Manufacturer Part #8258
Length:
Product Details
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467]
Clean Bagged: No
Color Finish: Grey
End Connection 1: MIP
End Connection 2: MIP
End Connections: MIPT
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 48 in
Material: Plastic
Material Type: PVC
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Schedule Class: 80
Type: P80NF48