3/4 x 6 ft. Carbon Steel Rod
3/4 x 6 ft. Carbon Steel Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rod sold in 6' increments only
- Plain black carbon steel
- Used to join together and stabilize objects and structures
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ATSM B-633, ASTM A-153, ASTM A-193–08B, ASTM A-193-B8, ASTM A-193 B8M
- Application:
- Fire Protection
- Coating:
- Painted, Black, Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 6 ft
- Material:
- Carbon Steel
- Product Type:
- Threaded Rod
- Rod Size (in):
- 3/4 in