3/4 x 6 in. Black B7 Stud With 2H Nuts

You last purchased this on
 
Lamons Gasket

3/4 x 6 in. Black B7 Stud With 2H Nuts

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

3/4 x 6 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNFU
  • Item #231214
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7
Length:
6 in
Material:
Alloy Steel, Carbon Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
3/4 in
Thread Length:
6