3/4 x 6 in. Threaded Galvanized Carbon Steel Nipple
Part #IGNFU | Item #406382 | Manufacturer Part #ZNG046
Length:
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Galvanized
- Import
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]
Application: Fire Protection
Coating: Galvanized
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
ISO Specifications: ISO 9001
Length: 6 in
Material: Steel
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Global
Product Type: Sprinkler Nipple
Schedule Class: 40
Type: IGNFU