3/4 x 8 in. All Threaded Rod
3/4 x 8 in. All Threaded Rod
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 8 in
- Rod Size (in):
- 3/4 in