3/4 x 9 in. Threaded Black Carbon Steel Nipple
Part #IBNFY | Item #407011 | Manufacturer Part #ZNB049
$8.22
EACH
(Pricing is for 9 in)
Length:
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Import
Specifications
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 9 in
Material: Carbon Steel
Origin: Global
Type: IBNFY