36 - 2 x 1 in. 3000# SS 316L Threadolet
36 - 2 x 1 in. 3000# SS 316L Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 2 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure Class:
- 3000#