36 - 3 x 1 in. Socket Weld 3000# 316L Stainless Steel Socolet
36 - 3 x 1 in. Socket Weld 3000# 316L Stainless Steel Socolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 36 in - 3 in
- Fitting Type:
- Socolet
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure Class:
- 3000#