36 - 3/4 x 1/2 in. 3000# A105 Sockolet Forged Steel

You last purchased this on
 

36 - 3/4 x 1/2 in. 3000# A105 Sockolet Forged Steel

This product requires certification to purchase.
You last purchased this on
 

36 - 3/4 x 1/2 in. 3000# A105 Sockolet Forged Steel

  • Fast #
  • Part #SOL36FD
  • Item #445270
  • Manufacturer Part #12820850
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Manufacturer may vary by location
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Threading Specification ASME B1.20.1
  • Class 10,000 Threaded Fittings subject to inquiry
  • Requires Certification

Specifications

ASME:
ASME B31.4, ASME SA105
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
36 in - 3/4 in
Fitting Type:
Socolet
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
0.5
Pressure Class:
3000#
UL Listed:
No