36 L/OUT OS PLG & HOIST Control Cover

You last purchased this on
 

36 L/OUT OS PLG & HOIST Control Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 

36 L/OUT OS PLG & HOIST Control Cover

  • Fast #
  • Part #M453XXL
  • Item #5093682
  • Manufacturer Part #453XXL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The cinch sack offers broad application solutions
  • Insert PVC tubing to block access to hoist control buttons
  • Effectively locks out odd size and large electrical connectors and hoist controls
  • Trilingual lock out warning printed on bag
  • Accepts up to 6 padlocks or hasps
  • Flexible & durable rip-stop nylon bag fits easily in safety tool boxes
  • Requires Certification

Specifications

Color Finish Name:
Red
Diameter:
14 in
Height:
36 in
Material:
Plastic
Material Type:
Nylon
Shackle Diameter:
1/4
Type:
M453XXL