36 x 36 x 18 in. STD WPB Tee Buttweld Carbon Steel
36 x 36 x 18 in. STD WPB Tee Buttweld Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-234 WPB
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 36 in
- Fitting Size 3:
- 18 in
- Fitting Sizes:
- 36 in x 36 in x 18 in
- Fitting Type:
- Reducing, Tee
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Standard