3/8 Black MI FLR FLG
3/8 Black MI FLR FLG
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Type:
- IBFFC