3/8 in. FNPT Brass Cap

Part #IBRLFCAPC  |  Item #3816287  |  Manufacturer Part #XNL116-06

$2.67 EACH
(Pricing is for 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #IBRLFCAPB | Item #3816285 | Mfr. Part #XNL116-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.67 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLFCAPC | Item #3816287 | Mfr. Part #XNL116-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.67 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLFCAPD | Item #3816289 | Mfr. Part #XNL116-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.56 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFCAPF | Item #3816292 | Mfr. Part #XNL116-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.71 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLFCAPG | Item #3816294 | Mfr. Part #XNL116-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.37 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFCAPH | Item #3816297 | Mfr. Part #XNL116-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.21 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFCAPJ | Item #3816298 | Mfr. Part #XNL116-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.14 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBRLFCAPK | Item #3816300 | Mfr. Part #XNL116-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.70 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFCAPL | Item #4335659 | Mfr. Part #XNL116-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.94 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLFCAPM | Item #3816304 | Mfr. Part #XNL116-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.02 /EACH

    Added to your cart. View Cart

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

Application: Drinking Water

End Connection 1: FPT

End Connections: FPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Cap

Lead Law Compliant: Yes

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Global

Pressure Class: 125#

Type: IBRLFCAPC

Weight: 9/100