3/8 in. MNPT Square Head Brass Solid Plug

Part #BRLFSHSPC  |  Item #3880000  |  Manufacturer Part #NL117A-06

$10.94 EACH
(Pricing is for 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #BRLFSHSPC | Item #3880000 | Mfr. Part #NL117A-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.94 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #BRLFSHSPD | Item #3880002 | Mfr. Part #NL117A-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.94 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BRLFSHSPF | Item #3880005 | Mfr. Part #NL117A-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.08 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #BRLFSHSPG | Item #3880007 | Mfr. Part #NL117A-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.71 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BRLFSHSPH | Item #3880010 | Mfr. Part #NL117A-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BRLFSHSPJ | Item #3880016 | Mfr. Part #NL117A-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.17 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BRLFSHSPK | Item #3880019 | Mfr. Part #NL117A-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $69.98 /EACH

    Added to your cart. View Cart

Product Details

  • Size: 3/8"
  • Material: brass
  • 125#
  • Threaded
  • Domestic

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Plug

Head Style: Square Head

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#

Type: BRLFSHSPC