3/8 in. Sch. 40 SS 304L A312 Welded Pipe
3/8 in. Sch. 40 SS 304L A312 Welded Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 2400 LF: 9600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material Type: 304L
- Schedule: 40
- Material: stainless steel
- Length: SRL
- Import
- ASTM Spec: ASTM A-312
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 3/8 in
- Schedule Class:
- 40