3/8 x 0.06 in. Seamless Stainless Steel Tubing
3/8 x 0.06 in. Seamless Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-269
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3/8 in
- Wall Thickness:
- 0.06 in