3/8 x 1 in. Zinc Lag Bolt
Part #ZLBCG | Item #1351893
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Length: 1 in
Material: Zinc
Width: 3/8 in