• Cart

DESCRIPTION

  • Manufacturer may vary by location

3/8 x 7/8 x 3/8 in. x 50 ft. Copper Plain End Line Set

M61480500

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
50 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in
UL Listed
Yes

$243.43
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS