1 gal Neoprene High Performance Contact Adhesive in Green and Grey
1 gal Neoprene High Performance Contact Adhesive in Green and Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast rate of strength build
- Meets requirements of MMM-A-121
- Extremely high strength and temperature resistance
Documents
Specifications
- Color Finish Name:
- Green, Grey
- Material:
- Rubber
- Maximum Temperature:
- 230
- Size:
- 1 gal