1 gal. Epoxy Scotchkote Brush
1 gal. Epoxy Scotchkote Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent adhesion
- No solvents needed
- Can be applied to a substrate as cold as 41°F/5°C
- Aluminum anode rod
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simplified color coded circuitry
- Two part epoxy designed to protect steel pipe and other metal surfaces from the harsh affects of corrosion
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Epoxy Adhesive
- Size:
- 1 gal