This product requires certification to purchase.

1 in. P100 X-Weight Cloth Belt (Case of 100)

You last purchased this on
 
3M™

1 in. P100 X-Weight Cloth Belt (Case of 100)

  • Fast #
  • Part #3M7100138143
  • Item #7297431
  • Manufacturer Part #7100138143
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

1 in. P100 X-Weight Cloth Belt (Case of 100)

  • Fast #
  • Part #3M7100138143
  • Item #7297431
  • Manufacturer Part #7100138143
4 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
  • Requires Certification

Specifications

Application:
Deburring, Finishing, Grinding, Polishing
Color Finish Name:
Brown
Diameter:
1 in
Grit Size:
100 µm
Length:
1 in
Material:
Aluminum Oxide
Package Quantity:
Case of 100
Product Type:
Cloth Belt, Belt
Width:
1 in