1 in. x 60 yd. Glass Cloth Tape
1 in. x 60 yd. Glass Cloth Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
- Withstands temperatures from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source
- Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
- Used for permanent sealing of high temperature ducts or chambers
- Can be certified to meet F.A.R. 25.853, flame resistant specification
Documents
Specifications
- ASTM:
- ASTM D-3652
- Application:
- Bundling
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 yd
- Material:
- Glass Cloth, Silicone
- Product Type:
- Cloth Duct Tape
- Temperature Range:
- -65 to 450 Deg F
- Tensile Strength:
- 2336 oz/inch
- Thickness:
- 6.4 mil
- Width:
- 1 in