10 ft. 3200 Wet Area Matting in Tan
10 ft. 3200 Wet Area Matting in Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Z-web design provides uniform foot support and will not flatten over time
- Open construction drains water, helping keep surfaces drier
- All vinyl wet-area floor mat is durable and oil-resistant
- Antimicrobial coating provides resistance to mildew, fungus, and odors in the mat
- Enhanced slip resistance helps reduce falls
Specifications
- Color Finish Name:
- Tan
- Length:
- 10 ft
- Material:
- Plastic
- Product Type:
- Floor Mat
- Width:
- 3 ft