10 x 5-1/2 in. Non-Printed Envelope (Case of 1000)

You last purchased this on
 
3M™

10 x 5-1/2 in. Non-Printed Envelope (Case of 1000)

  • Fast #
  • Part #3M7000124019
  • Item #5051883
  • Manufacturer Part #7000124019
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

10 x 5-1/2 in. Non-Printed Envelope (Case of 1000)

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides control and protection of on-package packing list and invoice documents
  • Non-printed design provides a clear window for logos, instructions or other information and is barcode readable
  • 5.5" x 10" unprinted, clear, side-loaded envelope opens easily and closes securely
  • Tough film helps reduce puncturing and tearing
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Offers convenient peel-and-stick document attachment
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear
Length:
10 in
Product Type:
Envelope
Type:
3M02120073706
Width:
5-1/2 in