109-9/25 yd. x 1-22/25 in. Polypropylene Printed Message Box Sealing Tape in White
109-9/25 yd. x 1-22/25 in. Polypropylene Printed Message Box Sealing Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High adhesion and holding power resists popping for a secure seal throughout the supply chain
- Helps reduce product theft and keep contents secure throughout shipping
- Printed with message IF SEAL IS BROKEN, CHECK CONTENTS BEFORE ACCEPTING
- Enhances package integrity and helps safeguard contents
- Sealing tape resists nicks, abrasions, moisture and scuffing for long-lasting performance
Specifications
- Application:
- Medium Duty, Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 109-9/25 yd
- Material:
- Rubber, Plastic
- Material Type:
- Polypropylene
- Temperature Range:
- 40 to 80 Deg F
- Tensile Strength:
- 22 lbs/inch
- Thickness:
- 0.074 in
- UL Listed:
- No
- Width:
- 1-22/25 in