3M
12 in. Stripper Pad in Black (Case of 5)
Part #3M04801108374 | Item #7480796 | Manufacturer Part #04801108374
$11.93
EACH
(Pricing is for 12 in)
Pad Size:
Product Details
- Used with water-based floor finish stripping solutions to remove old soiled flor finishes and sealers
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction with a durable adhesive
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Industry standard - consistent proven performance with a long pad life
- Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- Diameter: 12 in
- Color: Black
Specifications
Application: [Concrete, Industrial, Plastic, Stripping, Vinyl, Wood]
Color Finish: Black
Green Seal Certified: Yes
Material: Plastic
Material Type: [Non-woven Nylon, Non-woven Polyester Fiber]
Package Quantity: Case of 5
Pad Size: 12 in
RPM: 600
Thickness: 0.75 in