18 in. 70000 gal Water Filter System
18 in. 70000 gal Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate, chlorine taste and odor, cyst*, and bacteria¹ from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Provides consistent high quality water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Valve-in-head design
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 70000 gal
- Contaminant Removal:
- Chlorine Taste and Odor
- Depth:
- 5-37/100 in
- Filtering Material:
- Yes
- Height:
- 18 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi