19 in. Polishing Pad in White (Case of 5)
19 in. Polishing Pad in White (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on most finished wood floors
- Buff very soft finishes
- Conventional speed (175 600 RPMs)
- Reduces the number of stripping and recoating events
- For use with low-speed floor machines on many types of floors including wood
- The polishing pad is washable and reusable
Specifications
- Application:
- Buffing
- Color Finish Name:
- White
- Package Quantity:
- Case of 5
- Pad Size:
- 19 in
- Product Type:
- Polishing Pad
- RPM:
- 175600
- UL Listed:
- No