1.9 L Multi-Surface Cleaner (Case of 4)
1.9 L Multi-Surface Cleaner (Case of 4)
Frequently Purchased Together
Product Details
- Effectively removes marks from heavy dirt and soiled areas
- Effective on most marker, pen and pencil sports
- Automatic dispensing eliminates measuring and mixing and helps ensure accurate dilutions
- May be used for carpet spot and stain remover
- Effective on food-based grease spots
- No-rinse formula
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Purples
- Color Finish Name:
- Gold
- Dilution Rate:
- 1:13
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Multi-Surface Cleaner
- Size:
- 1.9 L