2 in. Rubber and Vinyl Safety Stripe Tape in Black
2 in. Rubber and Vinyl Safety Stripe Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNIQUE STRETCHABILITY: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting
- COMES OFF CLEAN: Engineered for tidy, one-piece removal to minimize cleanup and labor
- WEAR-RESISTANT STRIPES: The stripped pattern is printed below the surface to prevent it from rubbing off through normal wear
- LONG SERVICE LIFE: Mark and protect surfaces longer thanks to construction that resists harsh solvents
- POWERFUL ADHESIVE: Rubber adhesive provides excellent holding strength on most surfaces
- ATTENTION GRABBING: Wide black and yelllow stripes help designate safety and/or hazard zones
Documents
Specifications
- Color Finish Name:
- Black, Yellow
- Length:
- 36 yd
- Material:
- Rubber, Plastic
- Material Type:
- Vinyl
- Thickness:
- 5.4 mil
- Width:
- 2 in