2 in. x 36 yd. PTFE Cloth Tape in Light Brown
2 in. x 36 yd. PTFE Cloth Tape in Light Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silicone adhesive offers high temperature performance and long aging
- Provides a non-stick, low friction surface on heat sealing and packaging equipment
- Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
- Very low moisture absorption allows the tape to perform in many humid environments
- Color: Brown
- Performs under a wide range of temperatures, including up to 500°F/260°C
- Premium linered tape is ideal for die cutting or applications requiring increased stability
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 36 yd
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Thickness:
- 5.3 mil
- Width:
- 2 in