2 in. x 36 yd. Vinyl Tape in Blue
2 in. x 36 yd. Vinyl Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNIQUE STRETCHABILITY: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting
- COMES OFF CLEAN: Engineered for tidy, one-piece removal to minimize cleanup and labor
- VIVID COLOR: A wide variety of colors helps markup floors and protect surfaces with color-coded efficiency
- EXCELLENT SEALING: A combination of versatile adhesive and chemical resistant backing can create a robust long or short term seal
- POWERFUL ADHESIVE: Rubber adhesive provides excellent holding strength on most surfaces
- LONG SERVICE LIFE: Mark and protect surfaces longer thanks to construction that resists abrasion and solvents
Specifications
- Color Finish Name:
- Blue
- Length:
- 36 yd
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Vinyl Tape
- Temperature Range:
- 40 to 170 Deg F
- Thickness:
- 5.2 mil
- Width:
- 2 in