2 in. Fire Barrier Pass-Through Device
2 in. Fire Barrier Pass-Through Device
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece, round hinged metal enclosure makes installation fast and easy
- Intumescent material and foam smoke seals provide lasting firestop protection
- Cable management solution for electrical, data and communication applications
- Mounting or stud brackets sold separately
- Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)
- Round models allow for quick creation of the penetration opening with hole saw, masonry dry core bit or concrete wet core bit
- Re-enterable for high traffic areas or blank penetrations
- Round shape fits easily into standard hole saw, dry or wet core bit openings
- Meets current IBC and NFPA 101 F-Rating requirements
- Easy installation
Documents
Specifications
- ADA Compliant:
- No
- Diameter:
- 2 in
- FM Approved:
- No
- Product Type:
- Firestop Sealant
- UL Listed:
- No