2 in. Fire Barrier Putty Sleeve Kit
2 in. Fire Barrier Putty Sleeve Kit
Product Details
- Ready-to-install kit for complete cable or blank firestop installation
- Tested up to 4 hours for fire-rated through penetration systems in accordance with ASTM E814 (UL 1479)
- No gasket required to ease installation process
- Rolled-out lip on sleeve allows for smooth cable entry
- Brackets and sleeve work in tandem to help prevent slipping during installation
- Allows for both new and retrofit data and telecom cable firestop installations
Documents
Specifications
- ASTM:
- ASTM E-814
- Diameter:
- 2 in
- FM Approved:
- No
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Putty Sleeve Kit
- UL Listed:
- Yes