20 ft. 1500 Wet Area Matting in Green
20 ft. 1500 Wet Area Matting in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coiled vinyl construction reduces impact
- Open construction drains water for a drier walking surface
- Cushioned vinyl loops provide barefoot comfort
- Antimicrobial coating provides resistance to mildew, fungus, and odors in the mat
- Slip resistance helps reduce falls
Specifications
- Color Finish Name:
- Green
- Length:
- 20 ft
- Material:
- Plastic
- Product Type:
- Floor Mat
- Width:
- 3 ft