25 ft. Fire Barrier Restricting Collar
25 ft. Fire Barrier Restricting Collar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 28-gauge steel protects firestop material
- Convenient roll is easily cut to size
- Helps ensure secure installation of expandable firestop and proper closure during fire
- Use in conjunction with 3M™ Fire Barrier Wrap Strip FS-195+ or Ultra GS
- Bendable tabs let installers anchor penetrations to slabs quickly and permanently
Documents
Specifications
- Color Finish Name:
- Red, Brown
- FM Approved:
- Yes
- Length:
- 25 ft
- Material:
- Steel
- Product Type:
- Collar
- UL Listed:
- Yes
- Width:
- 2 in