28 in. Super Polish Pad in White (Case of 10)
28 in. Super Polish Pad in White (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
- Made of polyester fibers in an open textured non-woven construction
- Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
- Allows the use of thinner, lighter weight and dissimilar materials
- Reduces the number of stripping and recoating events
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- For use with low-speed floor machines on many types of floors including wood
- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 14 in
- Package Quantity:
- Case of 10
- Width:
- 28 in