1 in. x 50 yd. 240 Grit Utility Abrasive Cloth Roll

You last purchased this on
 
3M™

314D 1 in. x 50 yd. 240 Grit Utility Abrasive Cloth Roll

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

314D 1 in. x 50 yd. 240 Grit Utility Abrasive Cloth Roll

  • Fast #
  • Part #3M7000118508
  • Item #2972532
  • Manufacturer Part #7000118508
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cloth backing is both flexible and durable to withstand heavy use
  • Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Handy packaging provides portability
  • Requires Certification

Specifications

Application:
Grinding, Polishing
Collection:
314D
Color Finish Name:
Maroon, Red
Grit Size:
240 µm
Length:
50 yd
Material:
Plastic
Material Type:
Polyester
Product Type:
Abrasive Roll
Width:
1 in