32 gpm Cartridge with Heavy Duty Stainless Steel Housing Filter
Aqua-Pure™ 32 gpm Cartridge with Heavy Duty Stainless Steel Housing Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Especially suitable for applications where solenoid valves are used
- Accepts a wide variety of cartridges
- Stainless steel helps provide maximum strength and durability with very high operating pressure rating
- Please see specification table below for full specs.
- For high flow rates with minimal pressure drop.
- Enables positive cartridge sealing and easy cartridge changes.
-
Lead Law Compliant
Specifications
- Collection:
- Aqua-Pure™
- Connection Type:
- NPT
- Diameter:
- 8 in
- Filter Life (Months):
- 6 mo
- Flow Rate:
- 32 gpm
- Height:
- 19-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - High:
- 150